Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; Plastic; 22mm; Legend: EMERGENCY STOP

SIEMENS #3SB3921-0DD

Plate, Pushbutton; Plastic; 22mm; Legend: EMERGENCY STOP

SKU #04089255559
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Identification Plate
Size: 22mm
Plate Shape: Round
Legend: Emergency Stop
Material: Plastic
Field Color: Yellow

Additional Info: Diameter: 23mm Drill Hole x 60mm Outer