Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; 16mm; Legend: EMERGENCY STOP
SIEMENS #3SB2908-2AG

Plate, Pushbutton; 16mm; Legend: EMERGENCY STOP

SKU # 75455496318 Manufacturer Series: 3SB2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Identification Plate
Size: 16mm
Operator Type: Pushbutton
Plate Shape: Round
Legend: Emergency Stop
Field Color: Yellow

Additional Info: Self Adhesive, Backing Plate, Diameter: 18mm