You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #HT8SP80

Plate, Pushbutton; Plastic; 30.5mm; Legend: POWER ON

SKU # 78211356848 Manufacturer Series: HT800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: Power On
Field Color: Black
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Standard
Material: Plastic
Height: 1.77 in. (44.96mm)
Width: 1.77 in. (44.96mm)

Additional Info: Legend Location: Top, Letters Size: 3/16 in. High, Operating Temperature: 10 to 140 deg F (-12 to 60 deg C)