Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; Plastic; 30.5mm; Legend: STOP

EATON #10250TMS34

Plate, Pushbutton; Plastic; 30.5mm; Legend: STOP

SKU #78211313044
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: All
Plate Shape: 1/2 Round
Plate Size: Small
Legend: STOP
Material: Plastic
Field Color: Red
Height: 1.59 in. (40.04mm)
Width: 1.59 in. (40.04mm)

Pushbutton and Switch One-Piece Plates: Type - Pushbutton Identification Plate; Size - 30.5 mm; Operator Type - All; Plate Shape - 1/2 Round; Plate Size - Small; Legend - STOP; Material - Plastic; Field Color - Red; Height - 1.59 in., 40.04 mm; Width - 1.59 in., 40.04 mm; Additional Information - Letter Size: 3/16 in. High, Used with Indicating Lights; Manufacturer Series - 10250T

Additional Info: Letter Size: 3/16 in. High, Used with Indicating Lights