Menu Search

EATON #E34LP31

Plate, Pushbutton; Plastic; 30.5mm; Legend: RUN

SKU: 78211370351
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Jumbo
Legend: RUN
Material: Plastic
Field Color: Black
Height: 2.19 in., 56.00 mm
Width: 2.19 in. (56mm)
Description
Pushbutton and Switch One-Piece Plates: Type - Pushbutton Identification Plate; Size - 30.5 mm; Operator Type - Pushbutton; Plate Shape - Square; Plate Size - Jumbo; Legend - RUN; Material - Plastic; Field Color - Black; Height - 2.19 in., 56.00 mm; Width - 2.19 in., 56.00 mm; Additional Information - Enclosure: NEMA 1, Letter Size: 3/16 in. Height; Manufacturer Series - E34
Additional Info: Enclosure: NEMA 1, Letter Size: 3/16 in. Height