Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; Plastic; 30.5mm; Legend: RUN
EATON #10250TP31

Plate, Pushbutton; Plastic; 30.5mm; Legend: RUN

SKU # 78211322501 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Pushbutton
Plate Shape: 1/2 Round
Plate Size: Small
Legend: RUN
Material: Plastic
Field Color: Black
Height: 1.59 in. (40.04mm)
Width: 1.59 in. (40.04mm)

Additional Info: Letter Size: 3/16 in. High, Used with Indicating Lights