Menu Search
EATON #E34LP27

Plate, Pushbutton; Plastic; 30.5mm; Legend: OUT

SKU # 78211370347 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Jumbo
Legend: OUT
Material: Plastic
Field Color: Black
Height: 2.19 in. (56mm)
Width: 2.19 in. (56mm)

Additional Info: Enclosure: NEMA 1, Letter Size: 3/16 in. Height