Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; Plastic; 30.5mm; Legend: OPEN/OFF/CLOSE

EATON #E34LP53

Plate, Pushbutton; Plastic; 30.5mm; Legend: OPEN/OFF/CLOSE

SKU #78211370370
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Selector Switch 3-Position
Plate Shape: Square
Plate Size: Jumbo
Legend: OPEN OFF CLOSE
Material: Plastic
Field Color: Black
Height: 2.19 in. (56mm)
Width: 2.19 in. (56mm)

Additional Info: Enclosure: NEMA 1, Letter Size: 3/16 in. Height