Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; Plastic; 30.5mm; Legend: OPEN/CLOSE
EATON #HT8LP43

Plate, Pushbutton; Plastic; 30.5mm; Legend: OPEN/CLOSE

SKU # 78211357412 Manufacturer Series: HT800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Selector Switch 2-Position
Plate Shape: Square
Plate Size: Jumbo
Legend: Open-Close
Material: Plastic
Field Color: Black
Height: 2.19 in. (55.63mm)
Width: 2.19 in. (55.63mm)

Additional Info: Legend Location: Top, Letters Size: 3/16 in. High, Operating Temperature: 10 to 140 deg F (-12 to 60 deg C)