Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; Plastic; 30.5mm; Legend: HIGH/LOW
EATON #HT8SP40

Plate, Pushbutton; Plastic; 30.5mm; Legend: HIGH/LOW

SKU # 78211357396 Manufacturer Series: HT800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Selector Switch 2-Position
Plate Shape: Square
Plate Size: Standard
Legend: High-Low
Material: Plastic
Field Color: Black
Height: 1.77 in. (44.96mm)
Width: 1.77 in. (44.96mm)

Additional Info: Legend Location: Top, Letters Size: 3/16 in. High, Operating Temperature: 10 to 140 deg F (-12 to 60 deg C)