Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; Plastic; 30.5mm; Legend: Forward-Reverse

EATON #10250TP38

Plate, Pushbutton; Plastic; 30.5mm; Legend: Forward-Reverse

SKU #78211322504
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Selector Switch and Roto-Push
Plate Shape: 1/2 Round
Plate Size: Small
Legend: FOR./REV.
Material: Plastic
Field Color: Black
Height: 1.59 in. (40.04mm)
Width: 1.59 in. (40.04mm)

Additional Info: Letter Size: 5/32 in. High