Menu Search
Search
EATON #10250TP11

Plate, Pushbutton; Plastic; 30.5mm; Legend: CLOSE

SKU # 78211322481 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Pushbutton
Plate Shape: 1/2 Round
Plate Size: Small
Legend: CLOSE
Material: Plastic
Field Color: Black
Height: 1.59 in. (40.04mm)
Width: 1.59 in. (40.04mm)

Additional Info: Letter Size: 3/16 in. High, Used with Indicating Lights