Menu Search

EATON #HT8SP76

Plate, Pushbutton; Plastic; 30.5mm; Legend: Blank

SKU: 78211357443
Manufacturer Series: HT800
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Standard
Legend: Blank
Material: Plastic
Field Color: White/Silver
Legend Color: Black
Height: 1.77 in. (44.96mm)
Width: 1.77 in. (44.96mm)