Menu Search
EATON #10250TR18STAMP

Plate, Pushbutton; Plastic; 30.5mm; Legend: Blank

SKU # 78211472610 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: All
Plate Shape: 1/2 Round
Plate Size: Jumbo
Legend: Blank
Material: Plastic
Field Color: Black
Height: 2.19 in. (55.6mm)
Width: 2.19 in. (55.6mm)

Additional Info: Letter Size: 3/16 in. High