EATON #10250TM37STAMP

Plate, Pushbutton; Plastic; 30.5mm; Legend: Blank

SKU: 78211479867
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: All
Plate Shape: 1/2 Round
Plate Size: Standard
Legend: Blank
Material: Plastic
Field Color: Red
Height: 1.75 in. (44.5mm)
Width: 1.75 in. (44.5mm)
Description
Pushbutton and Switch One-Piece Plates: Type - Pushbutton Identification Plate; Size - 30.5 mm; Operator Type - All; Plate Shape - 1/2 Round; Plate Size - Standard; Legend - Blank; Material - Plastic; Field Color - Red; Height - 1.75 in., 44.50 mm; Width - 1.75 in., 44.50 mm; Manufacturer Series - 10250T