Menu Search

EATON #E22NC47

Plate, Pushbutton; Plastic; 22.5mm; Legend: START/STOP

SKU #78211301976
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Identification Plate
Size: 22.5mm
Operator Type: Selector Switch 2-Position
Plate Shape: Square
Plate Size: Standard
Legend: START/STOP
Material: Plastic, Self Adhesive
Field Color: Black
Legend Color: Black
Height: 0.79 in. (20mm)
Width: 0.79 in. (20mm)

Additional Info: Enclosure: NEMA 3, 3R, 4, 4X, 12, 13, Background Color: Silver, With Left/Right Switch Angle