Menu Search
EATON #E22NLP29R

Plate, Pushbutton; Plastic; 22.5mm; Legend: RESET

SKU # 78211348189 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton Identification Plate
Size: 22.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Jumbo
Legend: RESET
Material: Plastic
Field Color: Red
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.57 in. (40mm)

Additional Info: Enclosure: NEMA 1, Background Color: Red