Menu Search

EATON #E22NLP25

Plate, Pushbutton; Plastic; 22.5mm; Legend: ON

SKU: 78211346859
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Identification Plate
Size: 22.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Jumbo
Legend: On
Material: Plastic
Field Color: Black
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.57 in.