EATON #E22NSP42S

Plate, Pushbutton; Plastic; 22.5mm; Legend: OFF/ON

SKU: 78211348271
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Identification Plate
Size: 22.5mm
Operator Type: Selector Switch 2-Position
Plate Shape: Square
Plate Size: Standard
Legend: OFF/ON
Material: Plastic
Field Color: Silver
Legend Color: Black
Height: 1.77 in. (45mm)
Width: 1.17 in. (30mm)
Manufacturer Series: E22
Additional Info: Enclosure: NEMA 1, Background Color: Silver