EATON #E22NC63

Plate, Pushbutton; Plastic; 22.5mm; Legend: LOC/REMOTE

SKU: 78211301044
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Identification Plate
Size: 22.5mm
Operator Type: Selector Switch 2-Position
Plate Shape: Square
Plate Size: Standard
Legend: LOC/REMOTE
Material: Plastic, Self Adhesive
Field Color: Black
Legend Color: Black
Height: 0.79 in. (20mm)
Width: 0.79 in. (20mm)
Additional Info: Enclosure: NEMA 3, 3R, 4, 4X, 12, 13, Background Color: Silver, With Left/Right Switch Angle