Menu Search

EATON #E22NSP101

Plate, Pushbutton; Plastic; 22.5mm; Legend: Forward-Reverse

SKU #78211359796
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Identification Plate
Size: 22.5mm
Operator Type: Selector Switch 2-Position
Plate Shape: Square
Plate Size: Standard
Legend: FOR/REV
Material: Plastic
Field Color: Black
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.17 in. (30mm)

Additional Info: Enclosure: NEMA 1, Background Color: Black