Menu Search
EATON #E22NSP14

Plate, Pushbutton; Plastic; 22.5mm; Legend: FAST

SKU # 78211356070 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Identification Plate
Size: 22.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Standard
Legend: FAST
Material: Plastic
Field Color: Black
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.17 in. (30mm)

Additional Info: Enclosure: NEMA 1, Background Color: Black