Menu Search

EATON #E22ND13R

Plate, Pushbutton; Plastic; 22.5mm; Legend: EMERGENCY STOP

SKU #78211348090
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Identification Plate
Size: 22.5mm
Operator Type: Pushbutton
Plate Shape: Rectangular
Plate Size: Standard
Legend: EMERG. STOP
Material: Plastic
Field Color: Red
Legend Color: White
Height: 0.44 in. (11mm)
Width: 1.1 in.

Additional Info: Clip-in Insert, Background Color: Red, IP65