Menu Search

EATON #E22NJP36

Plate, Pushbutton; Plastic; 22.5mm; Legend: Blank

SKU #78211376799
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Identification Plate
Size: 22.5mm
Operator Type: Selector Switch
Plate Shape: Square
Plate Size: Standard
Legend: Blank
Material: Plastic
Field Color: Black
Height: 1.77 in. (45mm)
Width: 1.77 in. (45mm)

Pushbutton and Switch One-Piece Plates: Type - Pushbutton Identification Plate; Size - 22.5 mm; Operator Type - Selector Switch; Plate Shape - Square; Plate Size - Standard; Legend - Blank; Material - Plastic; Field Color - Black; Height - 1.77 in., 45.00 mm; Width - 1.77 in., 45.00 mm; Additional Information - Enclosure: NEMA 1 ; Manufacturer Series - E22

Additional Info: Enclosure: NEMA 1