Menu Search
Search
EATON #E29KS2

Plate, Pushbutton; Plastic; 17mm; Legend: Blank

SKU # 78211313022 Manufacturer Series: E29
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: Blank
Field Color: Red
Height: 0.2 in. (30.5mm)
Width: 0.9 in.
Type: Pushbutton Identification Plate
Size: 17mm
Plate Shape: Square
Plate Size: Standard
Material: Plastic

Additional Info: Cam Code: NEMA 3, 3R, 4, 4X, 13, Length: 1.20 in., Illumination: Flush with Lock Hasp, Letter Color: One Element