Plate, Pushbutton; Plastic; 17mm; Legend: ON

SKU: 78211313023
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton Identification Plate
Size: 17mm
Plate Shape: Square
Plate Size: Standard
Legend: ON
Material: Plastic
Field Color: Black
Manufacturer Series: E29
Pushbutton and Switch One-Piece Plates: Type - Pushbutton Identification Plate; Size - 17.0 mm; Plate Shape - Square; Plate Size - Standard; Legend - ON; Material - Plastic; Field Color - Black; Additional Information - Letter Size: 3/16 in. Height; Manufacturer Series - E29
Additional Info: Letter Size: 3/16 in. Height