Menu Search
EATON #E29KSP76STAMP

Plate, Pushbutton; Plastic; 17mm; Legend: Blank

SKU # 78211369664 Manufacturer Series: E29
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Identification Plate
Size: 17mm
Plate Shape: Square
Plate Size: Standard
Legend: Blank
Material: Plastic
Field Color: Yellow or Red
Width: 0.94 in. (23.8mm)

Pushbutton and Switch One-Piece Plates: Type - Pushbutton Identification Plate; Size - 17.0 mm; Plate Shape - Square; Plate Size - Standard; Legend - Blank; Material - Plastic; Field Color - Yellow or Red; Width - 0.94 in., 23.8 mm; Manufacturer Series - E29