Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; Plastic; 17mm; Legend: Blank
EATON #E29KJP77

Plate, Pushbutton; Plastic; 17mm; Legend: Blank

SKU # 78211332836 Manufacturer Series: E29
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton Identification Plate
Size: 17mm
Plate Shape: Square
Plate Size: Jumbo
Legend: Blank
Material: Plastic
Field Color: Black/Red
Height: 1.4 in. (35.5mm)
Width: 1.4 in.

Additional Info: Cam Code: NEMA 1, Length: 1.40 in., Illumination: One Indicating Light/Two Pushbuttons, Flush/Neon, Letter Color: Three Elements