Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; Plastic; 17mm; Legend: Blank
EATON #E29KJP76

Plate, Pushbutton; Plastic; 17mm; Legend: Blank

SKU # 78211332835 Manufacturer Series: E29
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton Identification Plate
Size: 17mm
Plate Shape: Square
Plate Size: Jumbo
Legend: Blank
Material: Plastic
Field Color: Yellow/Red
Height: 0.1 in. (2.5mm)
Width: 0.5 in.

Additional Info: Cam Code: NEMA 1, Length: 0.10 in., Flush Illumination, Letter Color: Three Elements