Menu Search
Search
EATON #10250TM53

Plate, Pushbutton; Aluminum; 30.5mm; Legend: OPEN/OFF/CLOSE

SKU # 78211322450 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Legend: OPEN OFF CLOSE
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Selector Switch 3-Position and Roto-Push
Plate Shape: 1/2 Round
Plate Size: Standard
Material: Aluminum
Field Color: Black
Legend Color: White
Height: 1.75 in. (44.5mm)
Width: 1.75 in. (44.5mm)

Additional Info: Letter Size: 1/8 in. High