EATON #10250TS93

Plate, Pushbutton; Aluminum; 30.5mm; Legend: TRANSFER

SKU: 78211336089
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Standard
Legend: TRANSFER
Material: Aluminum
Field Color: Black
Legend Color: White
Height: 1.75 in. (44.5mm)
Width: 1.75 in. (44.5mm)
Manufacturer Series: 10250T
Description
Pushbutton and Switch One-Piece Plates: Type - Pushbutton Identification Plate; Size - 30.5 mm; Operator Type - Pushbutton; Plate Shape - Square; Plate Size - Standard; Legend - TRANSFER; Material - Aluminum; Field Color - Black; Legend Color - White; Height - 1.75 in., 44.50 mm; Width - 1.75 in., 44.50 mm; Additional Information - Letter Size: 3/16 in. High, Used with Indicating Lights; Manufacturer Series - 10250T
Additional Info: Letter Size: 3/16 in. High, Used with Indicating Lights