Menu Search
Search
EATON #10250TS88

Plate, Pushbutton; Aluminum; 30.5mm; Legend: SLOWER

SKU # 78211336088 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Standard
Legend: SLOWER
Material: Aluminum
Field Color: Black
Legend Color: White
Height: 1.75 in. (44.5mm)
Width: 1.75 in. (44.5mm)

Additional Info: Letter Size: 3/16 in. High, Used with Indicating Lights