Menu Search

EATON #10250TR5

Plate, Pushbutton; Aluminum; 30.5mm; Legend: Push On-Pull Off

SKU: 78211334697
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Push-Pull Switch
Plate Shape: 1/2 Round
Plate Size: Standard
Legend: Push On-Pull Off
Material: Aluminum
Field Color: Black
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.77 in.
Description
One-Piece Plate: Plate Type - Pushbutton Identification; Size - 30.5 mm; Operator Type - Push-Pull Switch; Plate Shape - 1/2 Round; Plate Size - Standard; Legend - Push On-Pull Off; Material - Aluminum; Field Color - Black; Legend Color - White; Height - 1.77", 45mm; Width - 1.77", 45mm; Manufacturer Series - 10250T