Menu Search

EATON #10250TR3

Plate, Pushbutton; Aluminum; 30.5mm; Legend: Pull Start-Push Stop

SKU: 78211334696
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Push-Pull Switch
Plate Shape: 1/2 Round
Plate Size: Jumbo
Legend: Pull Start-Push Stop
Material: Aluminum
Field Color: Green/Red
Legend Color: White
Height: 2.19 in. (56mm)
Width: 2.19 in.
Description
One-Piece Plate: Plate Type - Pushbutton Identification; Size - 30.5 mm; Operator Type - Push-Pull Switch; Plate Shape - 1/2 Round; Plate Size - Jumbo; Legend - Pull Start-Push Stop; Material - Aluminum; Field Color - Green/Red; Legend Color - White; Height - 2.19", 56mm; Width - 2.19", 56mm; Manufacturer Series - 10250T