Menu Search
EATON #10250TR6

Plate, Pushbutton; Aluminum; 30.5mm; Legend: Pull On-Push Off

SKU # 78211334698 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Push-Pull Switch
Plate Shape: 1/2 Round
Plate Size: Jumbo
Legend: Pull On-Push Off
Material: Aluminum
Field Color: Black
Legend Color: White
Height: 2.19 in. (56mm)
Width: 2.19 in.