Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; Aluminum; 30.5mm; Legend: OFF/ON
EATON #10250TS42

Plate, Pushbutton; Aluminum; 30.5mm; Legend: OFF/ON

SKU # 78211336061 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Selector Switch 2-Position
Plate Shape: Square
Plate Size: Standard
Legend: Off-On
Material: Aluminum
Field Color: Black
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.77 in.