Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; Aluminum; 30.5mm; Legend: JOG REV.

EATON #10250TS21

Plate, Pushbutton; Aluminum; 30.5mm; Legend: JOG REV.

SKU #78211336040
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Standard
Legend: JOG REV.
Material: Aluminum
Field Color: Black
Legend Color: White
Height: 1.75 in. (44.5mm)
Width: 1.75 in. (44.5mm)

Additional Info: Letter Size: 3/16 in. High, Used with Indicating Lights