EATON #10250TS51

Plate, Pushbutton; Aluminum; 30.5mm; Legend: HAND/OFF/AUTO

SKU: 78211336070
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Selector Switch 3-Position
Plate Shape: Square
Plate Size: Standard
Legend: Hand-Off-Auto
Material: Aluminum
Field Color: Black
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.77 in.
Manufacturer Series: 10250T
Description
One-Piece Plate: Plate Type - Pushbutton Identification; Size - 30.5 mm; Operator Type - Selector Switch 3-Position; Plate Shape - Square; Plate Size - Standard; Legend - Hand-Off-Auto; Material - Aluminum; Field Color - Black; Legend Color - White; Height - 1.77", 45mm; Width - 1.77", 45mm; Manufacturer Series - 10250T