Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; Aluminum; 30.5mm; Legend: HAND/OFF/AUTO

EATON #10250TM51

Plate, Pushbutton; Aluminum; 30.5mm; Legend: HAND/OFF/AUTO

SKU #78211320415
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Selector Switch 3-Position
Plate Shape: 1/2 Round
Plate Size: Standard
Legend: Hand-Off-Auto
Material: Aluminum
Field Color: Black
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.77 in.