Menu Search
EATON #10250TJS3STAMP

Plate, Pushbutton; Aluminum; 30.5mm; Legend: Custom Engraved

SKU # 78211472925 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Joystick 2-Position
Plate Shape: Square
Plate Size: Jumbo
Legend: Custom Engraved
Material: Aluminum
Field Color: Black
Height: 2.19 in. (55.6mm)
Width: 2.19 in. (55.6mm)