You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #10250TR17

Plate, Pushbutton; Aluminum; 30.5mm; Legend: Blank

SKU # 78211332080 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Push-Pull Switch
Plate Shape: 1/2 Round
Plate Size: Standard
Legend: Blank
Material: Aluminum
Field Color: Black
Legend Color: White
Height: 1.75 in. (44.5mm)
Width: 1.75 in. (44.5mm)