Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; Aluminum; 30.5mm; Legend: Blank

EATON #10250TPP21

Plate, Pushbutton; Aluminum; 30.5mm; Legend: Blank

SKU #78211336028
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Push-Pull Switch
Plate Shape: Square
Plate Size: Jumbo
Legend: Blank
Material: Aluminum
Field Color: Green/Red
Legend Color: White
Height: 2.19 in. (55.6mm)
Width: 2.19 in. (55.6mm)