You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
EATON #10250TM89

Plate, Pushbutton; Aluminum; 30.5mm; Legend: Blank

SKU # 78211322460 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Pushbutton
Plate Shape: 1/2 Round
Plate Size: Standard
Legend: Blank
Material: Aluminum
Field Color: Satin Aluminum (Silver)
Legend Color: Black
Height: 1.75 in. (44.5mm)
Width: 1.75 in. (44.5mm)

Pushbutton and Switch One-Piece Plates: Type - Pushbutton Identification Plate; Size - 30.5 mm; Operator Type - Pushbutton; Plate Shape - 1/2 Round; Plate Size - Standard; Legend - Blank; Material - Aluminum; Field Color - Satin Aluminum (Silver); Legend Color - Black; Height - 1.75 in., 44.50 mm; Width - 1.75 in., 44.50 mm; Additional Information - Used with Indicating Lights; Manufacturer Series - 10250T

Additional Info: Used with Indicating Lights