Menu Search
Pushbutton and Switch One-Piece Plates Plate, Pushbutton; Aluminum; 30.5mm; Legend: AUTO/OFF/TEST
EATON #10250TS128

Plate, Pushbutton; Aluminum; 30.5mm; Legend: AUTO/OFF/TEST

SKU # 78211410710 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton Identification Plate
Size: 30.5mm
Operator Type: Selector Switch and Roto-Push
Plate Shape: Square
Plate Size: Standard
Legend: AUTO/OFF/TEST
Material: Aluminum
Field Color: Black
Height: 1.75 in. (44.5mm)
Width: 1.75 in. (44.5mm)

Additional Info: Letter Size: 1/8 in. High