Menu Search

EATON #E22NL35

Plate, Pushbutton; Aluminum; 22.5mm; Legend: UP

SKU #78211348158
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Identification Plate
Size: 22.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Jumbo
Legend: UP
Material: Aluminum, Plastisol Backing
Field Color: Black
Legend Color: Black
Height: 1.77 in. (45mm)
Width: 1.57 in. (40mm)

Additional Info: Enclosure: NEMA 3, 3R, 4, 4X, 12, 13, Background Color: Silver