Menu Search

EATON #ADC-E22NS25

Plate, Pushbutton; Aluminum; 22.5mm; Legend: ON

SKU #78211463478
Manufacturer Series: E22
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Identification Plate
Size: 22.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Standard
Legend: ON
Material: Aluminum
Field Color: Black
Legend Color: Black
Height: 1.77 in. (45mm)
Width: 1.17 in. (30mm)

Additional Info: Background Color: Silver, Enclosure: NEMA 3, 3R, 4, 4X, 12, 13 and Self-Adhesives