Menu Search
EATON #E22NS24

Plate, Pushbutton; Aluminum; 22.5mm; Legend: OFF

SKU # 78211335959 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Identification Plate
Size: 22.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Standard
Legend: Off
Material: Aluminum, Plastisol Backing
Field Color: Red
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.18 in.