EATON #E22NS51

Plate, Pushbutton; Aluminum; 22.5mm; Legend: HAND/OFF/AUTO

SKU: 78211335979
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Identification Plate
Size: 22.5mm
Operator Type: Selector Switch 3-Position
Plate Shape: Square
Plate Size: Standard
Legend: Hand-Off-Auto
Material: Aluminum, Plastisol Backing
Field Color: Black
Legend Color: White
Height: 1.77 in. (45mm)
Width: 1.18 in.
Manufacturer Series: E22