EATON #E22NS36STAMP

Plate, Pushbutton; Aluminum; 22.5mm; Legend: Custom Engraved

SKU: 78211420215
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Identification Plate
Size: 22.5mm
Operator Type: All
Plate Shape: Square
Plate Size: Standard
Legend: Custom Engraved
Material: Aluminum, Plastisol Backing
Field Color: Black
Height: 1.77 in. (45mm)
Width: 1.18 in.
Manufacturer Series: E22
Description
Pushbutton and Switch One-Piece Plates: Type - Pushbutton Identification Plate; Size - 22.5 mm; Operator Type - All; Plate Shape - Square; Plate Size - Standard; Legend - Custom Engraved; Material - Aluminum, Plastisol Backing; Field Color - Black; Height - 1.77 in, 45 mm; Width - 1.18 in, 30 mm; Manufacturer Series - E22