Menu Search

EATON #E22NL37STAMP

Plate, Pushbutton; Aluminum; 22.5mm; Legend: Custom Engraved

SKU: 78211424470
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Identification Plate
Size: 22.5mm
Operator Type: Pushbutton
Plate Shape: Square
Plate Size: Jumbo
Legend: Custom Engraved
Material: Aluminum
Field Color: Red
Legend Color: Black
Height: 1.77 in. (45mm)
Width: 1.57 in. (40mm)
Additional Info: Enclosure: NEMA 3, 3R, 4, 4X, 12, 13